Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pioline Protective Adhesive Tape Y-09-GR
  • Pioline Protective Adhesive Tape Y-09-GR
  • Pioline Protective Adhesive Tape Y-09-GR
  • Pioline Protective Adhesive Tape Y-09-GR
  • Pioline Protective Adhesive Tape Y-09-GR
  • Pioline Protective Adhesive Tape Y-09-GR

Pioline Protective Adhesive Tape Y-09-GR Y-09-GR

4.62 (291)
Item.#
05828742
Mfr.#
Y-09-GR
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tensile Ductility (%)
15
Tuck (ball No.)
12
Extensibility (%)
15
Holding Power (slippage mm)
0.1 (SUS PLATE)
Holding Power (mm)
0.1 (Stainless plate 40deg C )
Base Material
Polyethylene cloth
Color
Green
Purpose
For repairing paint coating of houses and buildings., For repairing paint coating of houses and buildings.
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Adhesive Force (N/25mm)
12 (SUS PLATE)
Adhesive
Acrylic type
Tape Width (mm)
50
TRUSCO Part Number
290-0491
Customer Reviews
5 star 214
4 star 51
3 star 20
2 star 5
1 star 1
Review Rating: 4.62
291 Customer Reviews
The reviews are automatic translation.
To stop the air cap
4
From Japan
On 2018-06-21 17:51:01
I am handy with a size that fits in a tape cutter but I am glad if there are other colors. Previously I used a brown curing tape. It is more convenient than cellophane tape to stop cushioning material.
This review is about item#8584064.
Pasting together
5
From Japan
On 2018-06-20 23:09:29
It is very expensive and I am saved.
This review is about item#5828742.
Dump truck body (Put it on the back of the cargobase.
5
From Japan
On 2018-06-20 14:52:28
It is only this for now that there are no traces of peeling left.
This review is about item#9995946.
During cleaning
4
From Japan
On 2018-06-02 21:38:46
Because it is specified on site work I will definitely buy it Sometimes the price of mass sales is cheaper
This review is about item#9995946.
When painting work
4
From Japan
On 2018-05-30 16:47:20
Anyway, I use the amount, so I ordered Cospa.
This review is about item#9995946.
In order not to damage flooring
5
From Japan
On 2018-05-26 17:37:35
I was satisfied very cheaply because I could purchase it with a monotaro.
This review is about item#5828742.
When curing sheet is used at site
5
From Japan
On 2018-05-24 18:10:44
Easy to stick and easy to peel. Since it can easily be cut with hands and letters can be written, it is pasted for the tool and it is also used instead of memo paper.
This review is about item#9995946.
Floor curing
4
From Japan
On 2018-05-23 16:37:28
Easy to cut by hand, weak adhesion so painting is best for floor curing
This review is about item#9995946.
For curing on site
5
From Japan
On 2018-05-14 15:51:15
It is always this. It is wonderful with moderate adhesive strength. It is a safe price and I would like to continue using it.
This review is about item#9995946.
Sheet retainer for on-site floor surface curing
3
From Japan
On 2018-04-28 17:44:47
Goods that can be easily cut and ordered well. I will use it on a regular basis
This review is about item#9995946.