Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glow Starter
  • Glow Starter
  • Glow Starter
  • Glow Starter

Glow Starter FG-1E 4PSetPack

5.00 (1)
Item.#
05828837
Mfr.#
FG-1E 4PSetPack
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
40
Clasp
Screwed type, plugged type
Working Voltage (V)
100(FG-1E) 200(FG-4P)
Type
E form . P form
Number of Oprerations
More than 6000 times
Type
Tube lights
Maximum Diameter (phi mm)
18(FG-1E) 21.5(FG-4P)
Connector
E17(FG-1E) P21(FG-4P)
Compatible
FG-1E: FCL30/28 FCL20SS/18 other
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of consumables
5
From Japan
On 2014-03-29 23:49:34
Purchased to improve lighting failure of fluorescent light. I am satisfied because I could purchase it cheaply.
This review is about item#05828821.