Buy more than* S$200* and get FREE SHIPPING

  • Dishwasher Detergent,"Family Fresh"
  • Dishwasher Detergent,
  • Dishwasher Detergent,
  • Dishwasher Detergent,
  • Dishwasher Detergent,

Dishwasher Detergent,"Family Fresh" -

3.00 (8)
Item.#
05828961
Mfr.#
-
Package Qty.
1PC(4.5L)
Ship pack of
1
36.87 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
pH
Neutral
Main Ingredient
Surfactant (19%, alkyl ether sulfate ester sodium), stabilizers
Type
Refill
Caution
Diluted solution cannot be stored. Please dilute each time to use. Please do not remain attached for longer than 5 minutes when you wash vegetables and fruits. With running water, utensils and tableware for more than 5 seconds, vegetables and fruits more than 30 seconds. With reserved water, change water at least twice.
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 4
1 star 0
Review Rating: 3.00
8 Customer Reviews
The reviews are automatic translation.
washing up
2
From Japan
On 2016-02-24 17:52:08
Foaming is bad. Cost performance is not good as it bubbles at about the same amount as other detergent once it is used in large quantities.
This review is about item#05828961.
Since I use it all the time
5
From Japan
On 2015-12-21 18:33:50
Since it is used all the time, it can be used very conveniently, if it is the same amount as the home center, it is more convenient to purchase here.
This review is about item#05828961.
Replenished to the detergent put in the washing place in the factory
3
From Japan
On 2014-10-07 09:20:44
Since there are several washrooms in the factory, each can be replenished in the lost places, so it is convenient for refilling in large quantities.
This review is about item#05828961.
According to function
3
From Japan
On 2011-08-20 14:10:53
no problem!
This review is about item#06110002.
washing up
2
From Japan
On 2011-07-09 04:18:28
Compared with other company's famous dishwashing detergent, foaming is bad, so you need to use more. Still it is a level that is convincing if this cheapness.
This review is about item#05828961.
Cleaning dishes and utensils
2
From Japan
On 2011-06-24 00:50:43
Although it is profitable with a large capacity, I felt that foaming was not so good and that detergency against persistent oil stains was lower than that of other companies' products. Still it is this price, so if you use a lot of detergent to remove dirt it can be said that it is a dish you want to recommend.
This review is about item#05828961.
For dishwashing at company
5
From Japan
On 2010-11-08 13:14:38
Easy price and few hands
This review is about item#07097797.
Glass cleaning cleaning professional uses dish detergent + squeegee.
2
From Japan
On 2007-10-26 19:13:31
I want something with a large capacity of compact detergent
This review is about item#05828961.