Buy more than* S$200* and get FREE SHIPPING

  • Detergent

Detergent -

4.91 (11)
Item.#
05828995
Mfr.#
-
Package Qty.
1PC(4.5L)
Ship pack of
1
34.11 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
pH
Weak alkaline type
Type
For refilling
ESCO Part Number
EA922KA-7B
Main Ingredient
Foam control agents, surfactants (0.2% Alkyl amine oxide)
TRUSCO Part Number
385-5473
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Cleaning of the workbench
5
From Japan
On 2017-01-12 14:33:35
It does not stick paint may not put the gloves, simple dirt is easy to use because it clean.
This review is about item#5828995.
Housecleaning
5
From Japan
On 2016-05-02 07:56:46
I bought because there were deals sense than the usual size.
This review is about item#05828995.
Floor soap
5
From Japan
On 2016-03-12 18:14:19
Machine oil, is the best in the cleaning of the floor. When compared to those of neighboring DIY point is the price is doubled, but the purpose of dropping cleaning oil will clear.
This review is about item#05828995.
Factory floor cleaning
5
From Japan
On 2016-02-10 19:19:57
Because it takes 1 hour round trip to the shopping to the neighborhood hardware store, labor costs will save because they are delivered in the order in the WEB.
This review is about item#05828995.
For the home
5
From Japan
On 2016-01-13 14:38:42
It is a repeat. It is a home center and the same price position. I would appreciate it if a little cheap.
This review is about item#05828995.
Plastic boxes washing
5
From Japan
On 2015-03-19 13:30:03
Price is also also fell well affordable and dirt, you have helped us very without also of the heavy I think I am sent by courier.
This review is about item#05828995.
Normal wiping
5
From Japan
On 2014-08-29 22:43:33
Hand to gently also, because not need to wipe twice I always used to. I always had to buy at the hardware store, but was ordered in the first time Monotarou. Delivery to your home because there is a weight was saved.
This review is about item#05828995.
Toilet, wash basin field, table wipe, etc.
5
From Japan
On 2014-07-30 16:42:42
Very good to use in various places. Previously for the toilet, for basin field, each to products that differ for each of the places in the table The I was using, but it was good because it versatile in this one.
This review is about item#05828995.
Workplace cleaning
5
From Japan
On 2014-06-10 13:14:37
Very good dirt will fall. But Will such this is what you use to dilute? There are times when the eye hurts.
This review is about item#05828995.
Cleaning General
5
From Japan
On 2014-02-17 20:18:19
It fell good
This review is about item#05828995.