Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 2.2

4.00 (3)
Item.#
05829686
Mfr.#
GSD 2.2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Geometry of Drill Flank
Cone
Standard Product
ISO standard product/JIS standard product
Point Angle (Degree)
118
Tolerance
h8
Blade Diameter D (phi mm)
2.2
Material
High-speed-steel (HSS)
Coating
G COAT
Helix Angle
Standard
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Flute Length l (mm)
27
Overall Length L (mm)
53
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
3
From Japan
On 2018-03-15 15:51:40
I use only NACHI. The cheap goods sold at home centers etc. can not be cut off quickly but NACHI has sharpness and durability.
This review is about item#5829661.
Assembling the control panel
4
From Japan
On 2016-07-22 17:18:54
Because it is a maker item, it can be cut well
This review is about item#05829713.
Drilling
5
From Japan
On 2014-12-24 13:44:45
It is natural but it can be used normally.
This review is about item#05829661.