Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 3.0

4.50 (2)
Item.#
05829765
Mfr.#
GSD 3.0
Package Qty.
1PC
Ship pack of
1
6.18 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
X type thinning
Standard Product
ISO standard product/JIS standard product
Point Angle (Degree)
118
Tolerance
h8
Blade Diameter D (phi mm)
3
Material
High-speed-steel (high-speed steel) HSS
Coating
G COAT
Helix Angle
Standard
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Flute Length l (mm)
33
Overall Length L (mm)
61
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilled holes in the chassis
5
From Japan
On 2016-12-27 18:36:48
Without going to where there is trouble of drilling machine, without even a hole is shifted in charge drill, opens beautiful hole. My perfect for lazy.
This review is about item#5829765.
Bench lathe, tabletop milling work
4
From Japan
On 2015-11-22 17:39:05
Because it was previously glad you are using to buy 5mm of the same series was also purchased other diameter. I think the sharpness is good accuracy is also good.
This review is about item#05829817.