Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 3.4

4.00 (3)
Item.#
05829801
Mfr.#
GSD 3.4
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
X type thinning
Standard Product
ISO standard product/JIS standard product
Point Angle (Degree)
118
Tolerance
h8
Blade Diameter D (phi mm)
3.4
Material
High-speed-steel (high-speed steel) HSS
Coating
G COAT
Helix Angle
Standard
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Flute Length l (mm)
39
Overall Length L (mm)
70
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
3
From Japan
On 2018-03-15 15:53:23
NACHI's blade is well-cut and durable, so I always use it. I hope it will be a little cheaper.
This review is about item#5829844.
Drilling the chassis
5
From Japan
On 2016-12-27 18:36:48
Even if you do not have to go to the place where the drilling board is located, the holes will not be shifted with the charging drill, and the holes will open cleanly. It is perfect for me of the monster.
This review is about item#5829765.
Desktop lathe, desktop milling operation
4
From Japan
On 2015-11-22 17:39:05
I bought other diameter so I bought and used 5 mm of the same series before. I think that the sharpness is good and the accuracy is also good.
This review is about item#05829817.