Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 4.3

5.00 (2)
Item.#
05829896
Mfr.#
GSD 4.3
Package Qty.
1PC
Ship pack of
1
9.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
X type thinning
Standard Product
ISO standard product/JIS standard product
Point Angle (Degree)
118
Tolerance
h8
Blade Diameter D (phi mm)
4.3
Material
HSS (high-speed steel)
Coating
G COAT
Helix Angle
Standard
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Flute Length l (mm)
47
Overall Length L (mm)
80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling into stainless steel bolt (SUS 430)
5
From Japan
On 2014-10-30 23:51:57
I usually handle only wrought copper material and I was drilling for stainless steel bolt (M14 SUS 430) for the first time, but it was crisply opened with no problems. I only drilled four holes at the most, so I will not mention durability, but I was able to accomplish the intended work properly.
This review is about item#05829887.
Used to drill holes in resin.
5
From Japan
On 2013-04-01 15:59:00
It was saved because I received it immediately. The feeling of use was also no particular problem.
This review is about item#05829862.