Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 5.0

4.67 (3)
Item.#
05829966
Mfr.#
GSD 5.0
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
52
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
86
Standard Product
ISO standard product/JIS standard product
Point Angle (Degree)
118
Material
HSS (high-speed steel)
Blade Diameter D (phi mm)
5
Coating
G COAT
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drilling in round iron
5
From Japan
On 2017-07-12 08:12:38
Feeling that the sense of the first drilling of ordinary drills lasts about 4 to 5 times normal. I wanted to meet sooner.
This review is about item#05829966.
Drilling
5
From Japan
On 2015-04-15 23:24:21
I use it with Almighty I use it in the prepared hole of m6.
This review is about item#05829975.
Puncture with general-purpose milling cutter
4
From Japan
On 2015-03-04 22:20:23
I decided to purchase because it was described so that it can be used up to SKD in item description. Although it is still used only for SS and SK materials, there are no problems such as chipping. I had purchased a foreign cobalt highs drill before, but I was keenly aware that it is still better for Japan made from a bitter experience that the cutting edge was lost by several times use. Nazi is a favorite in Japan made cheap compared to other manufacturers.
This review is about item#05830045.