Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 5.3

4.50 (2)
Item.#
05829993
Mfr.#
GSD 5.3
Package Qty.
1PC
Ship pack of
1
13.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
5.3
Coating
G COAT
Material
HSS (high-speed steel)
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Point Angle (Degree)
118
Flute Length l (mm)
52
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
86
Standard Product
ISO standard product/JIS standard product
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Boring
5
From Japan
On 2015-04-15 23:24:21
I am using in the almighty we use under hole of m6.
This review is about item#05829975.
AnaAkira of a general-purpose milling
4
From Japan
On 2015-03-04 22:20:23
I decided to buy because had been described so that it can be used until the SKD in the commodity explanation. Still, SS, do not use only in SK material does not have the problems such as missing. Previously there was a thing that was purchased a foreign-made cobalt high speed steel drill, still more made in Japan from bitter experience that had a lack of cutting edge in the use of several times was keenly aware of the good. Nazi is a favorite made in Japan price is cheap compared to the other manufacturers.
This review is about item#05830045.