Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 6.1

5.00 (1)
Item.#
05830072
Mfr.#
GSD 6.1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
63
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
101
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Point Angle (Degree)
118
Material
HSS (high-speed steel)
Blade Diameter D (phi mm)
6.1
Coating
G COAT
Standard Product
ISO standard product/JIS standard product
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for drilling thick steel of 6 mm or more
5
From Japan
On 2011-07-30 14:02:07
The price is not cheap, but I think it is worth it. Sharpness is totally different. I would like further handling AGESS · SGESS etc. of higher rank.
This review is about item#05830063.