Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 7.1

Item.#
05830176
Mfr.#
GSD 7.1
Package Qty.
1PC
Ship pack of
1
20.13 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
7.1
Coating
G Court
Material
HSS (high speed steel) HSS
Standard Product
ISO standard product / JIS standard products
Point Angle (Degree)
118
Flute Length l (mm)
69
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
109
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals