Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G standard twist drill

G standard twist drill GSD 7.2

Item.#
05830185
Mfr.#
GSD 7.2
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
High-speed-steel (high-speed steel) HSS
Blade Diameter D (phi mm)
7.2
Coating
G COAT
Standard Product
ISO standard product/JIS standard product
Point Angle (Degree)
118
Overall Length L (mm)
109
Flute Length l (mm)
69
Thinning Shape of Drills
X type thinning
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals