Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 7.8

Item.#
05830246
Mfr.#
GSD 7.8
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
75
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
117
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Point Angle (Degree)
118
Material
HSS (high-speed steel)
Blade Diameter D (phi mm)
7.8
Coating
G COAT
Standard Product
ISO standard product/JIS standard product