Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 8.2

5.00 (1)
Item.#
05830282
Mfr.#
GSD 8.2
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
HSS (high-speed steel)
Blade Diameter D (phi mm)
8.2
Coating
G COAT
Standard Product
ISO standard product/JIS standard product
Point Angle (Degree)
118
Overall Length L (mm)
117
Flute Length l (mm)
75
Thinning Shape of Drills
X type thinning
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw pilot hole
5
From Japan
On 2013-12-26 22:36:20
It is saved because it is available in units of 0.1 mm.
This review is about item#05830343.