Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 8.7

5.00 (1)
Item.#
05830334
Mfr.#
GSD 8.7
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
8.7
Coating
G COAT
Material
High-speed-steel (high-speed steel) HSS
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Point Angle (Degree)
118
Flute Length l (mm)
81
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
125
Standard Product
ISO standard product/JIS standard product
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw pilot hole
5
From Japan
On 2013-12-26 22:36:20
It is saved because it is available in units of 0.1 mm.
This review is about item#05830343.