Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 8.9

5.00 (1)
Item.#
05830352
Mfr.#
GSD 8.9
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Coating
G Court
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
8.9
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
125
Flute Length l (mm)
81
Standard Product
ISO standard product / JIS standard products
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw pilot hole
5
From Japan
On 2013-12-26 22:36:20
It is saved because it is available in units of 0.1 mm.
This review is about item#05830343.