Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 9.7

Item.#
05830431
Mfr.#
GSD 9.7
Package Qty.
1PC
Ship pack of
1
30.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
87
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
133
Standard Product
ISO standard product / JIS standard products
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
9.7
Coating
G Court
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals