Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 9.8

Item.#
05830447
Mfr.#
GSD 9.8
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
9.8
Coating
G COAT
Material
High-speed-steel (high-speed steel) HSS
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Point Angle (Degree)
118
Flute Length l (mm)
87
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
133
Standard Product
ISO standard product/JIS standard product