|
G standard twist drill GSD 10.0
- Item.#
- 05830465
- Mfr.#
- GSD 10.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle
- Standard
- Tolerance
- h8
- Blade Diameter D (phi mm)
- 10
- Coating
- G COAT
- Material
- High-speed-steel (high-speed steel) HSS
- Work Material
- Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
- Point Angle (Degree)
- 118
- Flute Length l (mm)
- 87
- Thinning Shape of Drills
- X type thinning
- Overall Length L (mm)
- 133
- Standard Product
- ISO standard product/JIS standard product
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought