Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G standard twist drill

G standard twist drill GSD 10.2

Item.#
05830483
Mfr.#
GSD 10.2
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
10.2
Coating
G COAT
Material
HSS (high-speed steel)
Standard Product
ISO standard product/JIS standard product
Point Angle (Degree)
118
Flute Length l (mm)
87
Thinning Shape of Drills
X type thinning
Overall Length L (mm)
133
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals