Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 10.9

Item.#
05830553
Mfr.#
GSD 10.9
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Coating
G Court
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
10.9
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
142
Flute Length l (mm)
94
Standard Product
ISO standard product / JIS standard products