Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 11.3

Item.#
05830596
Mfr.#
GSD 11.3
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
94
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
142
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
11.3
Coating
G Court
Standard Product
ISO standard product / JIS standard products