Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 11.5

Item.#
05830614
Mfr.#
GSD 11.5
Package Qty.
1PC
Ship pack of
1
41.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
142
Flute Length l (mm)
94
Thinning Shape of Drills
X-shaped thinning
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Coating
G Court
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
11.5
Standard Product
ISO standard product / JIS standard products