Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill

G standard twist drill GSD 11.9

Item.#
05830657
Mfr.#
GSD 11.9
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
11.9
Coating
G Court
Material
HSS (high speed steel) HSS
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Flute Length l (mm)
101
Thinning Shape of Drills
X-shaped thinning
Overall Length L (mm)
151
Standard Product
ISO standard product / JIS standard products