Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 12.0

Item.#
05830666
Mfr.#
GSD 12.0
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
101
Overall Length L (mm)
151
Tolerance
h8
Thinning Shape of Drills
X type thinning
Material
High-speed-steel (high-speed steel) HSS
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Helix Angle
Standard
Point Angle (Degree)
118
Blade Diameter D (phi mm)
12
Coating
G COAT
Standard Product
ISO standard product/JIS standard product