|
G standard twist drill GSD 12.3
- Item.#
- 05830693
- Mfr.#
- GSD 12.3
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Flute Length l (mm)
- 101
- Overall Length L (mm)
- 151
- Tolerance
- h8
- Coating
- G Court
- Blade Diameter D (phi mm)
- 12.3
- Work Material
- Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
- Helix Angle
- Standard
- Point Angle (Degree)
- 118
- Thinning Shape of Drills
- X-shaped thinning
- Material
- HSS (high speed steel) HSS
- Standard Product
- ISO standard product / JIS standard products
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought