Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 12.5

Item.#
05830711
Mfr.#
GSD 12.5
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
101
Overall Length L (mm)
151
Tolerance
h8
Blade Diameter D (phi mm)
12.5
Coating
G Court
Work Material
Structural steel, carbon steel, alloy steel, die steel, Purehadon steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Helix Angle
Standard
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Thinning Shape of Drills
x-shaped thinning
Standard Product
ISO standard product / JIS standard product