Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 13.0

Item.#
05830763
Mfr.#
GSD 13.0
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
101
Thinning Shape of Drills
X type thinning
Standard Product
ISO standard product/JIS standard product
Overall Length L (mm)
151
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Material
HSS (high-speed steel)
Blade Diameter D (phi mm)
13
Coating
G COAT
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8