Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV4

4.50 (2)
Item.#
05830781
Mfr.#
4HV4
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Overall Length L (mm)
60
Blade Length l (mm)
12
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Standard
Blade Diameter D (phi mm)
4
Tolerance (mm)
+0.030 - 0
Shank Diameter d (phi mm)
8
Description 2
General-purpose roughing end mill is capable of processing from steel ,stainless steel upto aluminum.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for roughing of stainless steel
5
From Japan
On 2016-07-30 23:40:39
I think that the cutting resistance is small and the finish is beautiful as well
This review is about item#05830806.
Iron aluminum cutting rough machining
4
From Japan
On 2014-10-17 18:10:16
> General-purpose rough-seated end mill that can process steel from stainless steel to aluminum. With aluminum, it is possible to go with saying efficiency priority without worrying about conditions such as cutting speed and feed per blade, but if you do not keep the conditions firmly in mild steel (SS 400), there is a tendency for life to become extremely shorter It seems to be. It may be considerably painful as it becomes sten. The price is also reasonable price, but if there is no need to ask for toughness dare to use other cheap (disposable) carbide may be better. > A special nick will give you a machined surface that is similar to a medium finish. Well, it's only when used as a medium finishing .... Roughness is rough.
This review is about item#05830781.