Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV9

4.50 (2)
Item.#
05830833
Mfr.#
4HV9
Package Qty.
1PC
Ship pack of
1
38.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Shank Diameter d (phi mm)
12
Overall Length L (mm)
75
Material
Cobalt high-speed steel HSSCo
Helix Angle
Standard
Blade Length l (mm)
25
Blade Diameter D (phi mm)
9
Tolerance (mm)
+0.036 - 0
Description 2
General-purpose roughing end mill is capable of processing from steel ,stainless steel upto aluminum.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
We use the meal of stainless
5
From Japan
On 2016-07-30 23:40:39
Also cutting resistance least finish I think that may be a beautiful
This review is about item#05830806.
Iron aluminum cutting roughing
4
From Japan
On 2014-10-17 18:10:16
> Stainless steel from steel, is rough pressurized end mill of the general-purpose can be processed to aluminum. Cutting speed is in aluminum, but can go on to say that even efficiency priority not have to worry too much about the conditions, such as the feed per blade, and do not follow the mild steel (SS400) in firm conditions, is extremely prone to life is shortened some as it is. It is considerably painful and also a stain. Price is also It is quite a price, dare inexpensive of the other if there is no need to seek the toughness (disposable) be a person of cemented carbide is good. > You medium finish comparable machined surface is obtained by the special Nick. Well, only if you use it as a medium for the finish only .... Rough is rough.
This review is about item#05830781.