Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV10

Item.#
05830842
Mfr.#
4HV10
Package Qty.
1PC
Ship pack of
1
41.58 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Length l (mm)
25
Blade Diameter D (phi mm)
10
Material
Cobalt high-speed steel HSSCo
Helix Angle
Standard
Tolerance (mm)
+0.036 - 0
Shank Diameter d (phi mm)
12
Overall Length L (mm)
75
Description 2
General-purpose roughing end mill is capable of processing from steel ,stainless steel upto aluminum.