Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV11

Item.#
05830851
Mfr.#
4HV11
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Diameter D (phi mm)
11
Tolerance (mm)
+0.043 - 0
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Standard
Shank Diameter d (phi mm)
12
Overall Length L (mm)
80
Blade Length l (mm)
30
Description 2
General-purpose roughing end mill is capable of processing from steel ,stainless steel upto aluminum.