Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV13

Item.#
05830876
Mfr.#
4HV13
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Length l (mm)
35
Blade Diameter D (phi mm)
13
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Standard
Tolerance (mm)
+0.043 - 0
Shank Diameter d (phi mm)
16
Overall Length L (mm)
90
Description 2
General-purpose roughing end mill is capable of processing from steel ,stainless steel upto aluminum.