|
- Item.#
- 05830885
- Mfr.#
- 4HV14
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Diameter Tolerance
- h7
- Number of Blades
- 4
- Blade Diameter D (phi mm)
- 14
- Tolerance (mm)
- +0.043 - 0
- Material
- Cobalt high-speed steel (high-speed steel) HSSCo
- Helix Angle
- Standard
- Shank Diameter d (phi mm)
- 16
- Overall Length L (mm)
- 90
- Blade Length l (mm)
- 35
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customers Who Bought This Item Also Bought