Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV15

Item.#
05830894
Mfr.#
4HV15
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Length l (mm)
40
Blade Diameter D (phi mm)
15
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Standard
Tolerance (mm)
+0.043 - 0
Shank Diameter d (phi mm)
16
Overall Length L (mm)
95