Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV16

Item.#
05830903
Mfr.#
4HV16
Package Qty.
1PC
Ship pack of
1
77.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Tolerance (mm)
+0.043 - 0
Shank Diameter d (phi mm)
16
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Standard
Overall Length L (mm)
95
Blade Length l (mm)
40
Blade Diameter D (phi mm)
16
Description 2
General-purpose roughing end mill is capable of processing from steel ,stainless steel upto aluminum.