Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV17

Item.#
05830912
Mfr.#
4HV17
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Diameter D (phi mm)
17
Tolerance (mm)
+0.043 to 0
Material
Cobalt HSS (high speed steel) HSSCo
Helix Angle
Standard
Shank Diameter d (phi mm)
20
Overall Length L (mm)
105
Blade Length l (mm)
40