Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV18

Item.#
05830921
Mfr.#
4HV18
Package Qty.
1PC
Ship pack of
1
87.64 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Overall Length L (mm)
105
Blade Length l (mm)
40
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Standard
Blade Diameter D (phi mm)
18
Tolerance (mm)
+0.043 - 0
Shank Diameter d (phi mm)
20