Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV19

Item.#
05830937
Mfr.#
4HV19
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Length l (mm)
45
Blade Diameter D (phi mm)
19
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Helix Angle
Standard
Tolerance (mm)
+0.052 - 0
Shank Diameter d (phi mm)
20
Overall Length L (mm)
110
Description 2
General-purpose roughing end mill is capable of processing from steel ,stainless steel upto aluminum.