Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV23

Item.#
05830973
Mfr.#
4HV23
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Length l (mm)
50
Blade Diameter D (phi mm)
23
Material
Cobalt HSS (high speed steel) HSSCo
Helix Angle
Standard
Tolerance (mm)
+0.052 to 0
Shank Diameter d (phi mm)
25
Overall Length L (mm)
120