Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV24

Item.#
05830982
Mfr.#
4HV24
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Length l (mm)
50
Blade Diameter D (phi mm)
24
Material
Cobalt HSS (high speed steel) HSSCo
Helix Angle
Standard
Tolerance (mm)
+0.052 to 0
Shank Diameter d (phi mm)
25
Overall Length L (mm)
120