Buy more than* S$200* and get FREE SHIPPING

  • Heavy EndMill
  • Heavy EndMill
  • Heavy EndMill

Heavy EndMill 4HV26

Item.#
05831007
Mfr.#
4HV26
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Number of Blades
4
Blade Diameter D (phi mm)
26
Tolerance (mm)
+0.052 - 0
Material
Cobalt high-speed steel HSSCo
Helix Angle
Standard
Shank Diameter d (phi mm)
25
Overall Length L (mm)
120
Blade Length l (mm)
50
Description 2
General-purpose roughing end mill is capable of processing from steel ,stainless steel upto aluminum.