Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST075x008

4.00 (1)
Item.#
05831655
Mfr.#
MST075x008
Package Qty.
1Sheet
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
25.4
Thickness T (mm)
0.8
Material
MCO (cobalt high speed steel)
Outside Diameter D (phi mm)
75
Number of Blades
48
Thickness Tolerance (mm)
+/-0.03