Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST125x009

Item.#
05831944
Mfr.#
MST125x009
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Keyway Roundness r (mm)
1.2
Thickness Tolerance (mm)
+/-0.03
Material
MCO (cobalt high speed steel)
Keyway Depth E (mm)
28(+0.250)
Number of Blades
68
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
125
Key Fluet Width F(mm)
6.35(+0.31 to +0.13)
Thickness T (mm)
0.9