Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Metal saw
  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST125x011

Item.#
05831962
Mfr.#
MST125x011
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Keyway Roundness r (mm)
1.2
Thickness Tolerance (mm)
+/-0.03
Material
MCO (cobalt high speed steel)
Key Fluet Width F(mm)
6.35(+0.31 to +0.13)
Thickness T (mm)
1.1
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
125
Number of Blades
68
Keyway Depth E (mm)
28(+0.250)