Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST125x020

Item.#
05832057
Mfr.#
MST125x020
Package Qty.
1Sheet
Ship pack of
1
96.64 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Keyway Roundness r (mm)
1.2
Thickness Tolerance (mm)
+/-0.03
Material
MCO (cobalt high speed steel)
Thickness T (mm)
2
Shaft Hole Diameter Tolerance
0 - +0.021
Key Fluet Width F(mm)
6.35(+0.31 - +0.13)
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
125
Keyway Depth E (mm)
28(0 - +0.25)
Number of Blades
56
TRUSCO Part Number
219-0711