|
Metal saw MST150x012
(1)
- Item.#
- 05832102
- Mfr.#
- MST150x012
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Keyway Roundness r (mm)
- 1.2
- Keyway Depth E (mm)
- 28(+0.250)
- Thickness Tolerance (mm)
- +/-0.03
- Number of Blades
- 68
- Material
- MCO (cobalt high speed steel)
- Key Fluet Width F(mm)
- 6.35(+0.31 to +0.13)
- Hole Diameter d (phi mm)
- 25.4
- Outside Diameter D (phi mm)
- 150
- Thickness T (mm)
- 1.2
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Cutting of metal and resin
From Japan
On 2015-04-03 13:16:49
Processability, durability was good and the price was reasonable