Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST150x013

5.00 (1)
Item.#
05832111
Mfr.#
MST150x013
Package Qty.
1Sheet
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Keyway Roundness r (mm)
1.2
Keyway Depth E (mm)
28(+0.250)
Thickness Tolerance (mm)
+/-0.03
Number of Blades
68
Material
MCO (cobalt high speed steel)
Key Fluet Width F(mm)
6.35(+0.31 to +0.13)
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
150
Thickness T (mm)
1.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal and resin
5
From Japan
On 2015-04-03 13:16:49
Processability, durability was good and the price was reasonable
This review is about item#05832084.