Buy more than* S$200* and get FREE SHIPPING

  • Metal Saw
  • Metal Saw
  • Metal Saw
  • Metal Saw

Metal Saw MST150x020

5.00 (1)
Item.#
05832172
Mfr.#
MST150x020
Package Qty.
1Sheet
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Keyway Roundness r (mm)
1.2
Keyway Depth E (mm)
28(+0.250)
Thickness Tolerance (mm)
+/-0.03
Number of Blades
68
Material
MCO (cobalt high speed steel)
Key Fluet Width F(mm)
6.35(+0.31 to +0.13)
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
150
Thickness T (mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal, cutting of resin
5
From Japan
On 2015-04-03 13:16:49
Workability, it was also good price is also affordable durability
This review is about item#05832084.